Beli conductivity meter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bante Conductivity Meter Portable (Pengukur Konduktivitas)
    Mulai

    Rp11.999.900

    Bante Conductivity Meter Portable (Pengukur Konduktivitas)
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Dimensions (mm): 170x85x30
  2. OHAUS Conductivity Meter Digital (Pengukur Konduktivitas)
    Mulai

    Rp3.699.900

    OHAUS Conductivity Meter Digital (Pengukur Konduktivitas)
    Deskripsi:
    After more than a century of perfecting the art of measurement through our durable weighing products, OHAUS precision is now available in a line of pen meters that provide accurate measurement of pH, oxidation-reduction potential (ORP), conductivity, salinity, and total dissolved solids (TDS). Starter pen meters are the economical option when you are simply looking for meters that will provide accurate measurement without restriction.ApplicationspH, oxidation-reduction potential (ORP), conductivity, dissolved oxygen (DO), salinity, total dissolved solids (TDS), temperature measurementDisplayLiquid crystal display (LCD) display with secondary information line (on select models)Operation4 1.5V batteries (included)ConstructionABS HousingDesign FeaturesEasily replaceable electrodes, automatic shut off feature
    atribut:
    • Display: LCD
    • Automatic Shutdown: Yes, After 6 minutes of non-use
    • Battery Life (hour): 200 (with Disposable Batteries)
    • Dimensions LxHxW (mm): 38x185x45
    • Power: 4 AG13 Batteries (Included)
    • Protection Rating: IP67
    • Wrist Strap: Yes
  3. DKK TOA Conductivity Meter (Pengukur Konduktivitas)
    Mulai

    Rp61.999.900

    DKK TOA Conductivity Meter (Pengukur Konduktivitas)
    atribut:
    • Color: Black and White
    • Conductivity Measurement Frequency (Hz/kHz): 80/3 auto selection
    • Conductivity Range: 100μS/m to 10S/m (1μS/cm to 100mS/cm)
    • Dimensions (WxHxD) (mm): 130x60x230
    • Display Units: Touch panel color graphic LCD
    • Measurement Method: Conductivity: AC 2-Electrode ; Temperature Method: Resistor Thermistor
    • Power Consumption (VA): Approximately 12
    • Range Switching: Automatic/manual switching
    • Repeatability : Electrical Conductivity : ±0.5% FS, Electrical Resistivity : ±0.5% FS, Salinity : ±0.5% FS, Concentration : ±0.5% FS, TDS : ±0.5% FS, Temperature : within ±0.2°С
    • Salinity (%): 0 to 4,04
    • Temperature Compensation: Automatic/manual switching
    • Temperature Range (°C): 0 to 100
  4. Smart Sensor Conductivity Meter (Pengukur Konduktivitas)
    Mulai

    Rp509.900

    Smart Sensor Conductivity Meter (Pengukur Konduktivitas)
    Deskripsi:
    Alat portable untuk pengukuran konduktivitas dari larutan untuk mengetahui kualitasnya.Penggunaan umumnya pada air akuarium, kolam renang, hidroponik, laboratorium, dll.Dapat mengukur Total Dissolved Solid (TDS) pada larutan untuk mengukur kemurniannya.Dilengkapi dengan LCD supaya pembacaan hasilnya mudah dilakukan.Larutan KCl digunakan untuk kalibrasi conductivity meter.Kalibrasi disarankan untuk dilakukan 2 bulan sekali.
    atribut:
    • Battery Type Usage: 4xLR44
    • Conductivity Range (S): 0-1999
    • Conductivity Range (mS): 2.00-19.99
    • Measurement Error (%): 3 (Full Scale (FS) ± 1 digit)
    • Repeatability (mS): 0.01
    • Repeatability (s): 1
    • Temperature Range (°C): 0-60
    • Total Dissolved Solid Range (ppm): 0-1999
    • Total Dissolved Solid Range (ppt): 0-19.99
  5. BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)
    Mulai

    Rp17.999.900

    BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)
    Deskripsi:
    The conductivity of water is extremely important when treating drinking water , industrial water,pure water,boiler water because it gives an indication of the amount of dissolved material within that water.BOQU Instrument supplies a range of high-quality low-cost conductivity sensors to cover the full range from deionized water all the way up to highly saturated brines. Coupled with BOQU Conductivity controllers these water conductivity meter provide excellent and cost-effective process control in all industries and applications. Tech Features of Boqu water conductivity meter:1) Multi-function:Conductivity,TDS,Resistivity,Salinity,Temperature2) Reliable process Conductivity monitoring3) Simple system integration for easy conductivity measurement4) Perfect for use in all water quality environments5) For use with contact conductivity sensors
    atribut:
    • Accuracy (%): 1
    • Accuracy (°C): ±0.2
    • Communication mode: RS485 Modbus
    • Data Logger (times): 1000
    • Housing Material: ABS Flame retardant : V0
    • Installation: Panel/Wall/Pipe mounted
    • Language: English/Chinese
    • Measured Parameters: Conductivity, TDS, Resistivity, Salinity, Temperature
    • Measurement Range (MΩ): 0.00~20.00
    • Measurement Range (mg/L): 0.00g/L~80.00g/L (ppt), 0.00mg/L~130000.00mg/L (ppm)
    • Measurement Range (°C): -40.0~200.0 (refer to matching electrode)
    • Measurement Range (µS/cm): 0.00~2000000.00 (0.00uS/cm~2000.00mS/cm)
    • Output (mA): Two ways 4-20 output
    • Power Consumption (W): 4
    • Protection: IP65‍
    • Relay: Two relays, 5A/250V AC 5A/30V DC
    • Temperature Compensation: PT1000/NTC10K
    • Voltage/Frequency (V/Hz): 90-260AC, 50/60
  6. KENIS Conductivity meter
    Mulai

    Rp6.199.900

    KENIS Conductivity meter
    Deskripsi:
    It is a handy type digital conductivity meter. The temperature and conductivity are displayed at the same time. It is also possible to set the measurement interval and use it as a data logger.
    atribut:
    • Accuracy: ±(2%FS+1d)
    • Dimensions (mm): 135x60x33
    • Mass (g): 295
    • Measuring Range: EC: 0 to 100mS / cm 3 ranges, TDS: 0 to 66000ppm 3 ranges
    • Memory: 1600 data
    • Power Supply: 006P (9V) battery x 1
    • Resolution: 1μS / cm (2000μS / cm range), 0.01mS / cm (20.00mS / cm range), 0.1mS / cm (100mS / cm range)
    • Temperature Compensation: Automatic (0-50 °C)
  7. MILWAUKEE Conductivity Meter (Pengukur Konduktivitas)
    Mulai

    Rp9.099.900

    MILWAUKEE Conductivity Meter (Pengukur Konduktivitas)
    Deskripsi:
    DescriptionMW301 is a Portable Conductivity (EC) Meter with Automatic Temperature Compensation. This instrument has been designed to meet the Grower's need for equipment suited to the aggressive environments found in agricultural and hydroponics applications.EC testing provides a method to optimize chemical applications and minimize operational cost. In agricultural applications, soil conductivity is checked before fertilizer application to pinpoint field needs and after fertilization to establish its effectiveness. In hydroponics, EC measurement is ideal for determining the concentration of fertilizer in a solution. After determination, the grower can adjust the nutrient formula for optimal plant growth. The MW301 has a range of 0 to 1990 µS/cm with a 1 µS/cm resolution. This EC meter is supplied complete with conductivity probe with 1 m (3.3') cable and calibration solution.
    atribut:
    • Environment (%): Max RH 95
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9 Alkaline
    • Environment Temperature (°C): 0 to 50
    • Temperature Compensation (°C): Automatic, from 5 to 50
  8. Vone Stop Kran (Keran)
    Mulai

    Rp64.900

    Vone Stop Kran (Keran)
    atribut:
    • Installation: Tembok
  9. Bestarilab Rack Test Tube Stainless Steel Local (Rak Tabung Reaksi)
    Mulai

    Rp74.900

    Bestarilab Rack Test Tube Stainless Steel Local (Rak Tabung Reaksi)
    Deskripsi:
    Rak Tabung Reaksi Stainles Steel/Rak Test Tube 50 lubang. Diameter lubang 20 mm (bisa untuk tabung 16 dan 18mm)
    atribut:
    • Material: Stainless Steel
    • Base Height (mm): 15
    • Second Hole Height (mm): 90
  10. Lutron Conductivity Meter
    Mulai

    Rp1.599.900

    Lutron Conductivity Meter
    Deskripsi:
    CONDUCTIVITY METERModel : CD-4301- 4 ranges: 200 uS, 2mS, 20mS, 200mS.- Automatic temperature compensation.
  11. AS ONE Waterproof Conductivity Meter
    Mulai

    Rp3.799.900

    AS ONE Waterproof Conductivity Meter
    atribut:
    • Item to be Measured: Conductivity, temperature, salt, TDS
    • Measurement Range: Temperature/0 - 50°C, Salt/0 - 25.0ppt, TDS/0 - 35.0g/L, Conductivity/0 - 50.0, 50 - 500μS/cm, 0.50 - 5.00, 5.0 - 50.0mS/cm
    • Resolution: Temperature/1°C, Salt/0.1ppt, TDS/0.1g/L, Conductivity/0.1μS/cm - 0.1mS/cm
    • Power Supply: CR2032 lithium batteryx2 pieces
    • Main Unit Size (mm): 29x14x148
    • Calibration Solution Concentration (μS/cm): 1413
    • Accessories: Protective case
    • Accuracy: Temperature/± 0.5°C, Conductivity, salt, TDS/±1.0%
    • Calibration: 1 point
    • Dustproof, Waterproof: IP57
    • Electrode Tip Diameter (mm): 10
    • Material: Body/ABS resin, Electrode cover/PC (polycarbonate)
    • Package Size (mm): 165x100x30
  12. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  13. DKK TOA pH Meter Mylana Portable (Pengukur pH)
    Mulai

    Rp19.999.900

    DKK TOA pH Meter Mylana Portable (Pengukur pH)
    atribut:
    • Measurement Range: pH/0.00 to 14.00 pH, Temperature/0 to 100.0° C
    • Memory (data): 1500
    • Power Supply: AA size alkali batteryx2 pieces (test attachment) or nickel hydride batteryx2 pieces (Sold separately)
    • Size (mm): 70x39x188
    • Measurement Item: pH Temperature
    • Display Range (°C): pH/-2.00 to 16.00, Temperature/-5 to 110.0
    • Accessories: pH Composite Electrode (GST -2739 C), pH Standard Solution (pH 4.01, pH 6.86x100 mL each), Comparative Electrode Internal Solution 50 mL, Poly Beaker (50 mL)x3 pieces
    • Package Size (mm): 275x335x75
    • Repeatability : pH/± 0.02 pH, Temperature/± 0.2° C
    • Waterproof Dust-Proof: IP 67
  14. AGNIS Cut Resistant Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp25.900

  15. Hanna Instruments DiST 3 Waterproof EC Tester
    Mulai

    Rp3.499.900

    Hanna Instruments DiST 3 Waterproof EC Tester
    Deskripsi:
    The Hanna Instruments HI98303 DiST 3 is a low-range electrolytic conductivity (EC) tester than can measure up to 2000 µS/cm making it ideal to monitor a variety of water quality applications including drinking water, water conditioning, irrigation water, and environmental monitoring. The DiST 3 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.
    atribut:
    • Automatic Shut-off: 8 minutes, 60 minutes, or disabled
    • Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
    • Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
    • EC Accuracy: +/-2% F.S.
    • EC Calibration: Automatic, one point at 1413 S/cm
    • EC Range (μS/cm): 0 to 2000
    • EC Resolution (μS/cm): 1
    • EC/TDS Temperature Compensation (°C): Automatic from 0.0 to 50.0 (32.0 to 122.0 degree F)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
    • Ordering Information: HI98303 is supplied with protective cap, 1413 S/cm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
  16. Tidal Angle Stop Valve (Katup Sudut)
    Mulai

    Rp39.900

    Tidal Angle Stop Valve (Katup Sudut)
    Deskripsi:
    Stop Kran buat kloset atau bisa buat wastafel dengan bahan stainless steel sus304 dan cartridge ( Jantung ) full kuningan yang awetEurope Standard Quality Stop Angle
  17. OHAUS Cond Meter
    Mulai

    Rp12.999.900

    OHAUS Cond Meter
    Deskripsi:
    Designed with a large LCD Display and six instructional menu buttons, the AB23 series bench meter is simple and straightforward. A 99-item memory for measurements ensures efficient data collection. A stand-alone holder with a small base provides the user greater flexibility when running experiments, and makes the AB23 bench meter a perfect space saving meter for your lab.ApplicationsConductivity, Total Dissolved Solids (TDS), Salinity with Temperature MeasurementsDisplay5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, standalone electrode holderDesign Features99 measurement memory, automatic and manual endpoint functions, automatic and manual temperature compensation
    atribut:
    • Dimensions LxHxW (mm): 210x51x142
    • Power: AC Adapter (Included)
  18. ebro Conductivity Meter
    Mulai

    Rp23.999.900

    ebro Conductivity Meter
    Deskripsi:
    with auto range• Configuration directly on device using 5 buttons and display• Graphic LCD display with backlight• Logging function• Temperature compensated• Software connection by IF 830, Winlog.pro, Winlog.med and Winlog.validationThe set includes: 1x CT 830 Conductivity Meter 1x AT 830 C Binder, conductivity electrode 1x Calibration solution 0,1 N/KCL in 0,01 N/KCL 1413 µS/cm
    atribut:
    • Data Memory: 4000 (Measurement Values)
    • Accuracy (%): ± 0.5 (of the measurements range, temperature : ± 0.1 °C)
    • Protection Class: IP65
    • Dimensions (mm): 200x95x40
    • Resolution (μs): 0.1; 1
    • Battery (V): 1.5 (3 Batteries Type AA, IEC R6, LR6)
    • Measured Variables: Temperature, conductivity
    • Measuring Range (μS): 0…200; 0…2000
Daftar Harga conductivity meter digital Terbaru November 2026
Bante Conductivity Meter Portable (Pengukur Konduktivitas)Rp11.999.900
OHAUS Conductivity Meter Digital (Pengukur Konduktivitas)Rp3.699.900
DKK TOA Conductivity Meter (Pengukur Konduktivitas)Rp61.999.900
Smart Sensor Conductivity Meter (Pengukur Konduktivitas)Rp509.900
BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)Rp17.999.900
KENIS Conductivity meterRp6.199.900
MILWAUKEE Conductivity Meter (Pengukur Konduktivitas)Rp9.099.900
Vone Stop Kran (Keran)Rp64.900
Bestarilab Rack Test Tube Stainless Steel Local (Rak Tabung Reaksi)Rp74.900
Scienceware Desiccator Cabinet Secador (Wadah Pengering)Rp9.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)